Skip to Main Content
customer-service Help
Werner

4 ft. Fiberglass Stepladder, 300 lbs. Capacity

Werner 4 ft. Fiberglass Stepladder,  300 lbs. Capacity 6204
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$85.18
  • Ladder Height: 4 ft.
  • Load Capacity: 300 lbs.
  • Material: Fiberglass
See full product details
This item ships free.
Total: $85.18

Werner #6204 Specifications

  • Ladder Height: 4 ft.
  • Load Capacity: 300 lbs.
  • Material: Fiberglass
  • Stepladder Item: Stepladder
  • Number of Steps: 4
  • ANSI Type: IA
  • Bottom Width: 19.92 in
  • Base Spread: 29 in
  • Net Weight: 16 lbs.
  • Item: Stepladder
  • Series: 6200
  • Step Depth: 6 in
  • Color: Orange
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

The 6204 fiberglass 4 feet step ladder is ideal for the homeowner or the professional. With a duty rating of 300 lbs.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Werner #6204