Werner
5 ft Fiberglass Stepladder
- Zoro #: G3355825
- Mfr #: 7405
Hover or click to zoom Tap to zoom
Key Features
- Material: Fiberglass
- Stepladder Item: Stepladder
- Number of Steps: 4
- ANSI Type: IAA
- Bottom Width: 23 1/4 in
- Base Spread: 36 3/4 in
- Net Weight: 21 lbs.
- Series: 7400
$205.00
Subtotal: $205.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Replacement Parts
Explore more
- WERNER 12 ft Fiberglass Stepladder 7412
- WERNER 6 ft Fiberglass Stepladder 7406
- WERNER 10 ft Fiberglass Stepladder 7410
- WERNER 8 ft Aluminum Platform Stepladder P376
- WERNER 16 ft Aluminum Stepladder 416
- WERNER 8 ft Fiberglass Platform Stepladder P7406
- BAUER LADDER 12 ft Fiberglass Stepladder 30812
- WERNER 12 ft Fiberglass Stepladder OBEL12
- LOUISVILLE 6 ft 0.25 in Fiberglass Platform Stepladder FXP1704
- WERNER 4 ft Aluminum Platform Stepladder P372
- TIVOLI 6 ft Fiberglass Platform Stepladder PROPF9/6
- Werner Ladders