Skip to Main Content
customer-service Help
Werner

5 ft. Fiberglass Stepldder, 250 lbs. Capacity

Werner 5 ft. Fiberglass Stepldder,  250 lbs. Capacity 6005
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$93.65
  • Ladder Height: 5 ft.
  • Load Capacity: 250 lbs.
  • Material: Fiberglass
See full product details
Out of Stock
Total: $93.65

Werner #6005 Specifications

  • Ladder Height: 5 ft.
  • Load Capacity: 250 lbs.
  • Material: Fiberglass
  • Stepladder Item: Stepladder
  • ANSI Type: I
  • Bottom Width: 20.5 in
  • Base Spread: 35 in
  • Net Weight: 16 lbs.
  • Series: 6000
  • Item: Stepldder
  • Step Depth: 6 in
  • Color: Blue
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

The 6005 Fiberglass 5 feet step ladder features a Holster Top with the lock-in system that allows you to customize your ladder top. The system secures tools from falling while keeping them handy while working increasing productivity on the job. The tops also hold tools and have a sturdy paint can hanger on the back side. The external spreaders are pinch proof and the Traction-Tred steps are slip resistant. This step ladder has a duty rating of 250 lbs. and offers the Edge bracing for enhanced strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Werner #6005