Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Combination Ladder, 6 ft. , IAA, Fiberglass

  • Zoro #: G0517851
  • Mfr #: 7806

$303.30

  • Closed Depth: 8"
  • Standards: ANSI
  • Ladder Configurations: Extension, Stepladder
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Werner #7806 Specifications

  • Zoro #: G0517851
  • Mfr #: 7806
Closed Depth: 8" Standards: ANSI
Ladder Configurations: Extension, Stepladder Includes: Werner Exclusive Alflo Rung Joint for Twist Proof Performance
Net Weight: 33.5 lb. Rail Type: Nonconductive
Ladder Height: 6 ft. Material: Fiberglass
Bottom Width: 23-1/4" Extended Ladder Height: 12 ft.
Series: 7800 ANSI Type: IAA
Stepladder Height: 6 ft. Load Capacity: 375 lb.
Rung/Step Spacing: 12" Item: Multipurpose Ladder
Closed Height: 6 ft. Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Zoro's selection of extension ladders can help you reach new heights when it comes to completing your job at hand. Werner Multipurpose Ladder include characteristics like: Material: Fiberglass, Load Capacity: 375 lb., Series: 7800.

Reviews of Werner #7806