Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Combination Ladder, 8 ft. , IAA, Fiberglass

  • Zoro #: G0532104
  • Mfr #: 7808
$347.93
  • Material: Fiberglass
  • Standards: ANSI
  • Net Weight: 40.5 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Werner #7808 Specifications

  • Zoro #: G0532104
  • Mfr #: 7808
Material: Fiberglass Standards: ANSI
Net Weight: 40.5 lb. Stepladder Height: 8 ft.
Closed Height: 8 ft. Extended Ladder Height: 16 ft.
ANSI Type: IAA Ladder Height: 8 ft.
Includes: Werner Exclusive Alflo Rung Joint for Twist Proof Performance Bottom Width: 25-1/4"
Rung/Step Spacing: 12" Item: Multipurpose Ladder
Series: 7800 Ladder Configurations: Extension, Stepladder
Closed Depth: 8" Rail Type: Nonconductive
Load Capacity: 375 lb. Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Zoro's selection of extension ladders can help you reach new heights when it comes to completing your job at hand. Take a look at the features for Werner Multipurpose Ladder. Material: Fiberglass, Load Capacity: 375 lb., Series: 7800.

Reviews of Werner #7808