Werner
40 ft. Extension Ladder, Aluminum, Type IA
Mfr # D1540-2
Zoro # G6198123
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$686.00
Key Features
- Extended Ladder Height 35 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Aluminum
- Closed Height 20 ft
Replacement Parts
Explore More Products
- WERNER 32ft Extension Ladder, Aluminum, Type IA D1532-2
- WERNER Aluminum Extension Ladder, 300 lb Load Capacity D1520-2
- WERNER Aluminum Extension Ladder, 300 lb Load Capacity D1516-2
- WERNER Aluminum Extension Ladder, 300 lb Load Capacity D1524-2
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity B7120-2X9085
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity B7116-2
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity B7132-2X9085
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity D7120-2LV
- WERNER Aluminum Extension Ladder, 300 lb Load Capacity D540-2
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 300 lb Load Capacity CS155+/300
- LITTLE GIANT LADDERS Fiberglass Extension Ladder, 375 lb Load Capacity 17228-186
- Werner Ladders