Werner
Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # D6216-2
Zoro # G3431906
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$279.00
Key Features
- Extended Ladder Height 13 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 8 ft 7 in
Replacement Parts
Explore More Products
- WERNER Fiberglass Extension Ladder, 300 lb Load Capacity D6220-2
- WERNER Fiberglass Extension Ladder, 300 lb Load Capacity D6232-2
- WERNER Fiberglass Extension Ladder, 300 lb Load Capacity D6240-2
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity B7116-2
- WERNER Extension Ladder Gate Accessory, Aluminum X300001
- WERNER Fiberglass Extension Ladder, 250 lb Load Capacity D6020-2
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity B7120-2X9294
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity B7132-2
- WERNER 16 ft Trestle Extension Ladder, 300 lb Capacity E7416
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity L-3022-32PT
- WERNER 28ft Extension Ladder, Aluminum, Type IA D1528-2
- Werner Ladders