Werner
Fiberglass Extension Ladder, 300 lb Load Capacity
Mfr # D6220-2
Zoro # G3122996
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$329.00
Key Features
- Extended Ladder Height 17 ft
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Closed Height 10 ft
Replacement Parts
Explore More Products
- WERNER Fiberglass Extension Ladder, 300 lb Load Capacity D6224-2
- WERNER Fiberglass Extension Ladder, 300 lb Load Capacity D6236-2
- WERNER Fiberglass Extension Ladder, 300 lb Load Capacity D6216-2
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity D7116-2
- WERNER Fiberglass Extension Ladder, 225 lb Load Capacity D5920-2
- WERNER Fiberglass Extension Ladder, 300 lb Load Capacity D8228-2EQ
- WERNER Aluminum Extension Ladder, 300 lb Load Capacity D540-2
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity D7120-2LV
- WERNER Fiberglass Extension Ladder, 375 lb Load Capacity B7132-2
- WERNER Aluminum Extension Ladder, 375 lb Load Capacity D520-2
- LOUISVILLE Aluminum Extension Ladder, 300 lb Load Capacity AE2240
- Werner Extension Ladders