KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Ladder, Aluminum, 16 ft. , I

WERNER| Zoro #: G1453487| Mfr #: D1816-2EQ

$222.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 250 lb.
Series: D1800-2EQ
Shoe Design: Dual Action Shu-Lok(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1453487 Mfr #: D1816-2EQ
Load Capacity: 250 lb.Series: D1800-2EQ
Shoe Design: Dual Action Shu-Lok(R)Includes: Mar Resistant End Caps
Rung Shape: D-RungIndustry Ladder Size: 16 ft.
Bottom Width: 20-3/4"Rail Type: I-Beam
Item: Extension LadderExtended Ladder Height: 13 ft.
ANSI Type: ISection Length: 8 ft.
Closed Height: 8 ft. 7"Adjustable Increments: 3/8" to 8-1/4"
Material: AluminumCountry of Origin (subject to change): Mexico

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 16 ft., Extended Ladder Height 13 ft., ANSI Type I, Load Capacity 250 lb., Adjustable Increments 3/8 In. to 8-1/4 In., Bottom Width 20-3/4 In., D1800-2EQ Series, Rail Type I-Beam, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 8 ft. 7 In., Section Length 8 ft.

Reviews