Extension Ladder, Aluminum, 16 ft. , IA

WERNER| Zoro #: G1938982| Mfr #: D1516-2

$223.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.
Series: D1500-2
Shoe Design: Dual Action Shu-Lok(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1938982 Mfr #: D1516-2
Load Capacity: 300 lb.Series: D1500-2
Shoe Design: Dual Action Shu-Lok(R)Includes: Mar Resistant End Caps
Rung Shape: D-RungIndustry Ladder Size: 16 ft.
Bottom Width: 18"Rail Type: I-Beam
Item: Extension LadderExtended Ladder Height: 13 ft.
ANSI Type: IASection Length: 8 ft.
Closed Height: 8 ft. 7"Adjustable Increments: 12"
Material: AluminumCountry of Origin (subject to change): Mexico

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 16 ft., Extended Ladder Height 13 ft., ANSI Type IA, Load Capacity 300 lb., Adjustable Increments 12 In., Bottom Width 18 In., D1500-2 Series, Rail Type I-Beam, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 8 ft. 7 In., Section Length 8 ft.

Reviews