HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Extension Ladder, Aluminum, 20 ft. , IA

WERNER| Zoro #: G2421937| Mfr #: D1520-2

$319.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: D1500-2
Rung Shape: D-Rung
Load Capacity: 300 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421937 Mfr #: D1520-2
Series: D1500-2Rung Shape: D-Rung
Load Capacity: 300 lb.Adjustable Increments: 12"
Industry Ladder Size: 20 ft.ANSI Type: IA
Bottom Width: 18"Includes: Mar Resistant End Caps
Material: AluminumClosed Height: 10 ft.
Section Length: 10 ft.Item: Extension Ladder
Extended Ladder Height: 17 ft.Shoe Design: Dual Action Shu-Lok(R)
Rail Type: I-BeamCountry of Origin (subject to change): Mexico

Description

Extension Ladder,Material Aluminum,Industry Ladder Size 20 ft.,Max. Working Length 17 ft.,ANSI Type IA,Load Capacity 300 lb.,Section Length 10 ft.,Adjustable Increments 12 In.,Outside Shoe Base Width 18 In.,D1500-2 Series,Rail Type I-Beam,Shoe Design Dual Action Shu-Lok(r),Includes Mar Resistant End Caps

Reviews