SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Extension Ladder, Aluminum, 36 ft. , IA

WERNER| Zoro #: G2283163| Mfr #: D1536-2

$478.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Industry Ladder Size: 36 ft.Bottom Width: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2283163 Mfr #: D1536-2
Load Capacity: 300 lb.Industry Ladder Size: 36 ft.
Bottom Width: 18"Material: Aluminum
Closed Height: 20 ft.Adjustable Increments: 12"
Includes: Mar Resistant End CapsRung Shape: D-Rung
Extended Ladder Height: 32 ft.Shoe Design: Dual Action Shu-Lok(R)
Item: Extension LadderRail Type: I-Beam
Series: D1500-2Section Length: 18 ft.
ANSI Type: IACountry of Origin (subject to change): Mexico

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 36 ft., Extended Ladder Height 32 ft., ANSI Type IA, Load Capacity 300 lb., Adjustable Increments 12 In., Bottom Width 18 In., D1500-2 Series, Rail Type I-Beam, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 20 ft., Section Length 18 ft., Net Weight 80.0 lb.

Reviews