BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Extension Ladder, Fiberglass, 28 ft. , IAA

WERNER| Zoro #: G0745997| Mfr #: D7128-2

$471.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: D7100-2Includes: Mar Resistant End CapsBottom Width: 19"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0745997 Mfr #: D7128-2
Series: D7100-2Includes: Mar Resistant End Caps
Bottom Width: 19"Shoe Design: Dual Action Shu-Lok(R)
Closed Height: 14 ft.Extended Ladder Height: 25 ft.
Rung Shape: D-RungAdjustable Increments: 12"
Load Capacity: 375 lb.Rail Type: Non Conductive
Item: Extension LadderSection Length: 14 ft.
ANSI Type: IAAMaterial: Fiberglass
Industry Ladder Size: 28 ft.Country of Origin (subject to change): Mexico

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft., Extended Ladder Height 25 ft., ANSI Type IAA, Load Capacity 375 lb., Adjustable Increments 12 In., Bottom Width 19 In., D7100-2 Series, Rail Type Non Conductive, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 14 ft., Section Length 14 ft., Net Weight 67.0 lb.

Reviews