KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Ladder, Fiberglass, 32 ft. , IA

WERNER| Zoro #: G2131166| Mfr #: D6232-2

$379.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.
Series: D6200-2
Shoe Design: Dual Action Shu-Lok(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131166 Mfr #: D6232-2
Load Capacity: 300 lb.Series: D6200-2
Shoe Design: Dual Action Shu-Lok(R)Includes: Mar Resistant End Caps
Rung Shape: D-RungIndustry Ladder Size: 32 ft.
Bottom Width: 19"Rail Type: Non Conductive
Item: Extension LadderExtended Ladder Height: 29 ft.
ANSI Type: IASection Length: 16 ft.
Closed Height: 18 ft.Adjustable Increments: 12"
Material: FiberglassCountry of Origin (subject to change): Mexico

Description

Extension Ladder,Material Fiberglass,Industry Ladder Size 32 ft.,Max. Working Length 29 ft.,ANSI Type IA,Load Capacity 300 lb.,Section Length 16 ft.,Adjustable Increments 12 In.,Outside Shoe Base Width 19 In.,D6200-2 Series,Rail Type Non Conductive,Shoe Design Dual Action Shu-Lok(r),Includes Mar Resistant End Caps

Reviews