KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Ladder, Fiberglass, 32 ft. , IAA

WERNER| Zoro #: G0798813| Mfr #: D7132-2

$517.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 375 lb.
Series: D7100-2
Shoe Design: Dual Action Shu-Lok(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0798813 Mfr #: D7132-2
Load Capacity: 375 lb.Series: D7100-2
Shoe Design: Dual Action Shu-Lok(R)Includes: Mar Resistant End Caps
Rung Shape: D-RungIndustry Ladder Size: 32 ft.
Bottom Width: 19"Rail Type: Non Conductive
Item: Extension LadderExtended Ladder Height: 29 ft.
ANSI Type: IAASection Length: 16 ft.
Closed Height: 18 ft.Adjustable Increments: 12"
Material: FiberglassCountry of Origin (subject to change): Mexico

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft., Extended Ladder Height 29 ft., ANSI Type IAA, Load Capacity 375 lb., Adjustable Increments 12 In., Bottom Width 19 In., D7100-2 Series, Rail Type Non Conductive, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 18 ft., Section Length 16 ft., Net Weight 82.5 lb.

Reviews