Skip to Main Content
customer-service Help

Full Body Harness, Vest Style, M/L

Werner Full Body Harness,  Vest Style,  M/L H123002
Tap to zoom
Hover or click to zoom
$140.00
  • Item: Full Body Harness
  • Harness Sizing: M/L
  • Harness Application: Climbing
See full product details

4 Harness Sizing Options Available

Harness Sizing
Zoro #
Status
Price/Qty

M/L

Werner Full Body Harness,  Vest Style,  M/L H123002
G1221930
$140.00 / ea

S

Werner Full Body Harness,  Vest Style,  S H123001
$140.00 / ea

XL

Werner Full Body Harness,  Vest Style,  XL H123004
$140.00 / ea

2XL

Werner Full Body Harness,  Vest Style,  2XL H123005
$140.00 / ea
Items: 1
Total: $140.00
This item ships free.
 

Werner #H123002 Specifications

  • Item: Full Body Harness
  • Harness Sizing: M/L
  • Harness Application: Climbing
  • Harness Style: Vest
  • Color: Blue
  • Series: Blue Armor
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Werner Blue Armor 2000 harnesses are designed and manufactured for the most demanding applications and the most serious professional user. Unique wear indicating webbing and impact indicators allow for easy inspection. They feature 5-point adjustments for

Reviews of Werner #H123002