23" Aluminum 200 lb. Step Stool, Type III

WERNER| Zoro #: G2284231| Mfr #: 244

$52.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 200 lb.
Number of Steps: 2
Bottom Width: 18-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2284231 Mfr #: 244
Load Capacity: 200 lb.Number of Steps: 2
Bottom Width: 18-1/2"Material: Aluminum
Series: 240Step Stool Product Group: Folding Step
Platform Width: 12"Closed Depth: 2-1/8"
Overall Height: 42"Color: Silver
Platform Depth: 6"Base Depth: 22-1/2"
Item: Folding StepTop Step Height: 23"
ANSI Type: IIIClosed Height: 42"
Country of Origin (subject to change): China

Description

Household Step Stool, Number of Steps 2, Overall Height 42 In., Material Aluminum, ANSI Type III, Load Capacity 200 lb., Top Step Height 23 In., Platform Width 12 In., Platform Depth 6 In., Bottom Width 18-1/2 In., Base Depth 22-1/2 In., Color Silver, Series 240, Closed Depth 2-1/8 In., Closed Height 42 In., Step Stool Product Group Folding Steps

Reviews