PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ladder, 12 ft. H, 18-1/8 In W, Aluminum

WERNER| Zoro #: G0797544| Mfr #: D1512-1

$276.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Top to Bottom Rung: 11 ft.Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0797544 Mfr #: D1512-1
Load Capacity: 300 lb.Top to Bottom Rung: 11 ft.
Material: AluminumOverall Width: 18-1/8"
Rung Spacing: 12"Rung Shape: D-Rung
Rung Width: 18"Top Step Height: 8 ft.
Item: Straight LadderRung Dia.: 1-3/4"
Ladder Height: 12 ft.Standards: OSHA/ANSI
Number of Rungs: 12ANSI Type: IA
Country of Origin (subject to change): Mexico

Description

Straight Ladder, Ladder Height 12 ft., Overall Width 18-1/8 In., Material Aluminum, Load Capacity 300 lb., Number of Rungs 12, Top to Bottom Rung 11 ft., Rung Dia. 1-3/4 In., Rung Spacing 12 In., Rung Width 18 In., Top Step Height 8 ft., Rung Shape D-Rung, Standards ANSI A14.5 (2007), OSHA, ANSI Type IA, Net Weight 21.5 lb.

Reviews