PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ladder, 12 ft. H, 19 In. W, Fiberglass

WERNER| Zoro #: G2047595| Mfr #: D6212-1

$301.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ladder Height: 12 ft.Rung Shape: D-RungANSI Type: IA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2047595 Mfr #: D6212-1
Ladder Height: 12 ft.Rung Shape: D-Rung
ANSI Type: IANumber of Rungs: 12
Rung Dia.: 1-1/2"Rung Width: 18-3/4"
Load Capacity: 300 lb.Top Step Height: 8 ft.
Material: FiberglassStandards: OSHA/ANSI
Rung Spacing: 12"Top to Bottom Rung: 11 ft.
Item: Straight LadderOverall Width: 19"
Country of Origin (subject to change): Mexico

Description

Straight Ladder, Ladder Height 12 ft., Overall Width 19 In., Material Fiberglass, Load Capacity 300 lb., Number of Rungs 12, Top to Bottom Rung 11 ft., Rung Dia. 1-1/2 In., Rung Spacing 12 In., Rung Width 18-3/4 In., Top Step Height 8 ft., Rung Shape D-Rung, Standards ANSI A14.5 (2007), OSHA, ANSI Type IA, Net Weight 27.0 lb.

Reviews