KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ladder, 14 ft. H, 18-1/8 In W, Aluminum

WERNER| Zoro #: G0454291| Mfr #: D1514-1

$182.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.
Overall Width: 18-1/8"
Number of Rungs: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454291 Mfr #: D1514-1
Load Capacity: 300 lb.Overall Width: 18-1/8"
Number of Rungs: 14Ladder Height: 14 ft.
Top Step Height: 10 ft.Rung Shape: D-Rung
Top to Bottom Rung: 13 ft.Rung Width: 18"
Item: Straight LadderRung Dia.: 1-3/4"
ANSI Type: IARung Spacing: 12"
Material: AluminumStandards: OSHA/ANSI
Country of Origin (subject to change): Mexico

Description

Straight Ladder, Ladder Height 14 ft., Overall Width 18-1/8 In., Material Aluminum, Load Capacity 300 lb., Number of Rungs 14, Top to Bottom Rung 13 ft., Rung Dia. 1-3/4 In., Rung Spacing 12 In., Rung Width 1-3/4 In., Rung Shape D-Rung, Standards ANSI A14.5 (2007), OSHA, ANSI Type IA

Reviews