Ladder, 14 ft. H, 19 In. W, Fiberglass

WERNER| Zoro #: G0814974| Mfr #: D6214-1

$318.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Top to Bottom Rung: 13 ft.Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814974 Mfr #: D6214-1
Load Capacity: 300 lb.Top to Bottom Rung: 13 ft.
Material: FiberglassOverall Width: 19"
Rung Spacing: 12"Rung Shape: D-Rung
Rung Width: 18-3/4"Top Step Height: 10 ft.
Item: Straight LadderRung Dia.: 1-1/2"
Ladder Height: 14 ft.Standards: OSHA/ANSI
Number of Rungs: 14ANSI Type: IA
Country of Origin (subject to change): Mexico

Description

Straight Ladder, Ladder Height 14 ft., Overall Width 19 In., Material Fiberglass, Load Capacity 300 lb., Number of Rungs 14, Top to Bottom Rung 13 ft., Rung Dia. 1-1/2 In., Rung Spacing 12 In., Rung Width 18-3/4 In., Top Step Height 10 ft., Rung Shape D-Rung, Standards ANSI A14.5 (2007), OSHA, ANSI Type IA, Net Weight 31.0 lb.

Reviews