KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ladder, 16 ft. H, 18-1/8 In W, Aluminum

WERNER| Zoro #: G0765536| Mfr #: D1516-1

$223.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.
Overall Width: 18-1/8"
Number of Rungs: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0765536 Mfr #: D1516-1
Load Capacity: 300 lb.Overall Width: 18-1/8"
Number of Rungs: 16Ladder Height: 16 ft.
Top Step Height: 12 ft.Rung Shape: D-Rung
Top to Bottom Rung: 15 ft.Rung Width: 18"
Item: Straight LadderRung Dia.: 1-3/4"
ANSI Type: IARung Spacing: 12"
Material: AluminumStandards: OSHA/ANSI
Country of Origin (subject to change): Mexico

Description

Straight Ladder, Ladder Height 16 ft., Overall Width 18-1/8 In., Material Aluminum, Load Capacity 300 lb., Number of Rungs 16, Top to Bottom Rung 15 ft., Rung Dia. 1-3/4 In., Rung Spacing 12 In., Rung Width 18 In., Top Step Height 12 ft., Rung Shape D-Rung, Standards ANSI A14.5 (2007), OSHA, ANSI Type IA, Net Weight 32.5 lb.

Reviews