Werner
Ladder Accessory
Mfr # LFL100
Zoro # G211974227
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Instruction Labels 1
- Label Types Included Instruction Labels, Safety and Hazard Labels
- Compatible Ladder Material Aluminum, Fiberglass
- Compatible Load Capacity 200 lb, 225 lb, 250 lb, 300 lb, 375 lb
- Compatible ANSI Duty Rating Type I, Type IA, Type IAA, Type II, Type III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Werner
- MFR # LFL100
- Zoro # G211974227
- UPC # 051751130942
- Country of Origin United States
- Category Ladder Accessories
Details
Item | Ladder Label Kit |
Number of Instruction Labels | 1 |
Label Types Included | Instruction Labels, Safety and Hazard Labels |
Compatible Ladder Material | Aluminum, Fiberglass |
Compatible Load Capacity | 200 lb, 225 lb, 250 lb, 300 lb, 375 lb |
Compatible ANSI Duty Rating | Type I, Type IA, Type IAA, Type II, Type III |
Number of Safety and Hazard Labels | 10 |
Compatible Ladder Type | Leaning Ladders |
Language | English, Spanish |
Description
Ladder Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 8 ft L, 31000 lb Cap (EN360X8)
- DAYTON Web Sling, Type 3, 18 ft L, 3 in W, Polyester, Yellow (2MJU6)
- VESTIL Blue Deluxe Portable Cylinder Lifter 500lb Capacity Hard Rubber Wheel (CYL-DLX-1-HR)
- CHAMPION POWER EQUIPMENT Winch Rope, Synthetic, 10000lb (18040)
- WERNER Replacement Foot Kit (21-10)
- WERNER Cable Hook And V-Rung (92-89)
- WERNER Duty Rating Label Replacement, 375 lb. (LDR375)
- WERNER Locks (28-6)
- WERNER QuickClick Stabilizer, Aluminum (AC78)
- WERNER Rope Kit (30-1)
- COTTERMAN Universal Caster Box, 2 In, PK4 (SU2539)
- Werner Ladders