Werner

Laddr4'Stp Fbrgls250#Wer

Werner Laddr4'Stp Fbrgls250#Wer 6004
Hover or click to zoom Tap to zoom
Key Features
  • Item: Stepladder
  • Load Capacity: 250 lbs.
  • Material: Fiberglass
  • Stepladder Item: Stepladder
  • ANSI Type: I
  • Bottom Width: 19 in
  • Base Spread: 28.88 in
  • Net Weight: 13 lbs.
See full product details
$130.83

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Werner #6004 Specifications

  • Item: Stepladder
  • Ladder Height: 4 ft.
  • Load Capacity: 250 lbs.
  • Material: Fiberglass
  • Stepladder Item: Stepladder
  • ANSI Type: I
  • Bottom Width: 19 in
  • Base Spread: 28.88 in
  • Net Weight: 13 lbs.
  • Series: 6000
  • Color: Blue
  • Step Depth: 6 in
  • Country of Origin (subject to change): Mexico

Description

The 6004 fiberglass 4 feet step ladder features a Holster Top with the lock-in system that allows you to customize your ladder top. The system secures tools from falling while keeping them handy while working increasing productivity on the job. The tops also hold tools and have a sturdy paint can hanger on the back side. The external spreaders are pinch proof and the Traction-Tred steps are slip resistant. This Step Ladder has a duty rating of 250 lbs. and offers the Edge bracing for enhanced strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.

Reviews of Werner #6004

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.