Manhole Ladder, 16 ft. H, Fiberglass

WERNER| Zoro #: G0793186| Mfr #: M7116-1

$352.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rung Spacing: 12"Overall Width: 12-3/8"Top Step Height: 12 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0793186 Mfr #: M7116-1
Rung Spacing: 12"Overall Width: 12-3/8"
Top Step Height: 12 ft.Ladder Height: 16 ft.
Rung Dia.: 1-1/4"Rung Shape: Round
Rung Width: 12-1/8"Load Capacity: 375 lb.
Top to Bottom Rung: 15 ft.Item: Manhole Ladder
Number of Rungs: 16ANSI Type: IAA
Material: FiberglassStandards: ANSI
Country of Origin (subject to change): Mexico

Description

Manhole Ladder, Ladder Height 16 ft., Overall Width 12-3/8 In., Material Fiberglass, Load Capacity 375 lb., Number of Rungs 16, Top to Bottom Rung 15 ft., Rung Dia. 1-1/4 In., Rung Spacing 12 In., Rung Width 12-1/8 In., Top Step Height 12 ft., Rung Shape Round, Standards ANSI, ANSI Type IAA, Net Weight 39.5 lb.

Reviews