SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Manhole Ladder, 8 ft. H, Fiberglass

WERNER| Zoro #: G1453706| Mfr #: M7108-1

$294.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 375 lb.Top to Bottom Rung: 7 ft.Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1453706 Mfr #: M7108-1
Load Capacity: 375 lb.Top to Bottom Rung: 7 ft.
Material: FiberglassOverall Width: 12-3/8"
Rung Spacing: 12"Rung Shape: Round
Rung Width: 12-1/8"Top Step Height: 4 ft.
Item: Manhole LadderRung Dia.: 1-1/4"
Ladder Height: 8 ft.Standards: ANSI
Number of Rungs: 8ANSI Type: IAA
Country of Origin (subject to change): Mexico

Description

Manhole Ladder, Ladder Height 8 ft., Overall Width 12-3/8 In., Material Fiberglass, Load Capacity 375 lb., Number of Rungs 8, Top to Bottom Rung 7 ft., Rung Dia. 1-1/4 In., Rung Spacing 12 In., Rung Width 12-1/8 In., Top Step Height 4 ft., Rung Shape Round, Standards ANSI, ANSI Type IAA, Net Weight 20.0 lb.

Reviews