KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Multipurpose Ladder, 26 ft., IA, Aluminum

WERNER| Zoro #: G2381242| Mfr #: MT-26

$325.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.
Series: MT
Includes: Instruction Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2381242 Mfr #: MT-26
Load Capacity: 300 lb.Series: MT
Includes: Instruction ManualLadder Height: 26 ft.
Closed Depth: 8"Bottom Width: 31"
Rail Type: AluminumItem: Multipurpose Ladder
Extended Ladder Height: 23 ft.ANSI Type: IA
Closed Height: 6 ft. 6"Material: Aluminum
Standards: ANSIStepladder Height: 6 to 11 ft.
Country of Origin (subject to change): China

Description

Multipurpose Ladder, Ladder Height 26 ft., Extended Ladder Height 23 ft., ANSI Type IA, Material Aluminum, Load Capacity 300 lb., Stepladder Height 6 to 11 ft., Scaffold Height 1 to 5 ft., Closed Height 6 ft. 6 In., Series MT, Standards ANSI, Includes Instruction Manual

Reviews