Platform Stepladder, 10 ft., FGL, 300 lb.

WERNER| Zoro #: G1359242| Mfr #: P6210

$405.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Platform Width: 14-5/8"Platform Depth: 15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1359242 Mfr #: P6210
Load Capacity: 300 lb.Platform Width: 14-5/8"
Platform Depth: 15"Bottom Width: 37-3/8"
Material: FiberglassStep Depth: 3"
Stepladder Item: Platform StepladderNumber of Steps: 10
Base Spread: 79"Platform Height: 10 ft.
Includes: Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE BracingItem: Platform Stepladder
Series: P6200Ladder Height: 12 ft.
Standards: ANSIStep Tread: Ribbed
ANSI Type: IACountry of Origin (subject to change): Mexico

Description

Platform Stepladder, Ladder Height 12 ft., Platform Width 14-5/8 In., Platform Depth 15 In., Platform Height 10 ft., Load Capacity 300 lb., Bottom Width 37-3/8 In., Base Spread 79 In., Material Fiberglass, Series P6200, Number of Steps 10, Step Depth 3 In., Step Tread Ribbed, ANSI Type IA, Includes Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE Bracing, Standards ANSI

Reviews