KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Platform Stepladder, 10 ft., FGL, 300 lb.

WERNER| Zoro #: G0908783| Mfr #: P7410

$392.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Step Tread: Ribbed
Load Capacity: 300 lb.
Series: P7400
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0908783 Mfr #: P7410
Step Tread: RibbedLoad Capacity: 300 lb.
Series: P7400Includes: Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE Bracing
Platform Height: 10 ft.Step Depth: 3"
Number of Steps: 10Stepladder Item: Platform Stepladder
Ladder Height: 12 ft.Platform Depth: 15"
Material: FiberglassBottom Width: 37-1/2"
Item: Platform StepladderANSI Type: IA
Platform Width: 14-5/8"Base Spread: 79-7/8"
Standards: ANSICountry of Origin (subject to change): Mexico

Description

Platform Stepladder, Ladder Height 12 ft., Platform Width 14-5/8 In., Platform Depth 15 In., Platform Height 10 ft., Load Capacity 300 lb., Bottom Width 37-1/2 In., Base Spread 79-7/8 In., Material Fiberglass, Series P7400, Number of Steps 10, Step Depth 3 In., Step Tread Ribbed, ANSI Type IA, Includes Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE Bracing, Standards ANSI

Reviews