Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
10 ft. Fiberglass 300 lb. Capacity Platform Stepladder IA
  • Zoro #: G0186194
  • Mfr #: PD6207
$348.89
  • ANSI Type: IA
  • Platform Depth: 19-1/2"
  • Bottom Width: 33"
See full product details
This item ships free.

Werner #PD6207 Specifications

  • Zoro #: G0186194
  • Mfr #: PD6207
ANSI Type: IA Platform Depth: 19-1/2"
Bottom Width: 33" Platform Height: 7 ft.
Material: Fiberglass Base Spread: 62"
Number of Steps: 7 Item: Platform Stepladder
Stepladder Item: Platform Stepladder Ladder Height: 10 ft.
Step Tread: Ribbed Load Capacity: 300 lb.
Platform Width: 16" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Platform Stepladder, Ladder Height 10 ft., Platform Width 16 In., Platform Depth 19-1/2 In., Platform Height 7 ft., Load Capacity 300 lb., Bottom Width 33 In., Base Spread 62 In., Material Fiberglass, Number of Steps 7, Step Tread Ribbed, ANSI Type IA

Reviews of Werner #PD6207