Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3 Steps, Aluminum Step Stand, 200 lb. Load Capacity,

  • Zoro #: G0530783
  • Mfr #: 265

$70.92

  • Platform Width: 14-1/2"
  • Load Capacity: 200 lb.
  • Platform Depth: 12"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Werner #265 Specifications

  • Zoro #: G0530783
  • Mfr #: 265
Platform Width: 14-1/2" Load Capacity: 200 lb.
Platform Depth: 12" Platform Height: 2 ft. 9"
Net Weight: 15.0 lb. Standards: ANSI
Ladder Height: 5 ft. 6" Step Depth: 3"
Stepladder Item: Platform Stepladder Item: Platform Stepladder
Includes: Mar-resistant Feet, Pail Holder with Rag Rail and Tool Holders Series: 260
Rung/Step Spacing: 12" Ladder Tread: Ribbed
Step Tread: Ribbed Base Spread: 21-1/2"
Number of Steps: 3 Bottom Width: 33-1/4"
ANSI Type: III Material: Aluminum
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Zoro offers step stools from leading manufacturers, including Werner, Louisville, Cotterman, and Little Giant. Werner Platform Stepladder include characteristics like: Material: Aluminum, Load Capacity: 200 lb..

Reviews of Werner #265