Werner
4 ft Aluminum Platform Stepladder
Mfr # P404
Zoro # G2038443
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 4 ft
- Load Capacity 375 lb
- Material Aluminum
- Number of Steps 4
- ANSI Type IAA
Replacement Parts
Explore More Products
- WERNER 14 ft Aluminum Platform Stepladder P414
- WERNER 6 ft Aluminum Platform Stepladder P406
- WERNER 12 ft Aluminum Platform Stepladder P412
- WERNER 6 ft Fiberglass Podium Stepladder PD6203
- WERNER 8 ft Aluminum Twin Stepladder T378
- WERNER Fiberglass Stepladder, 4 ft Ladder Ht, 3 Steps, 300 lb, 29 in Base Spread, 19 3/8 in Bottom W 6204
- WERNER 6 ft Aluminum Stepladder T406
- WERNER 10 ft Fiberglass Podium Stepladder PD7310
- WERNER 10 ft Aluminum Stepladder T410
- BAUER LADDER 5 ft Fiberglass Stepladder 35205
- WERNER 3 ft Aluminum Stepladder 373
- Werner Ladders