KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Platform Stepladder, 4 ft., FGL, 375 lb.

WERNER| Zoro #: G1797661| Mfr #: P7404

$149.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Step Tread: Ribbed
Load Capacity: 375 lb.
Series: P7400
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1797661 Mfr #: P7404
Step Tread: RibbedLoad Capacity: 375 lb.
Series: P7400Includes: Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE Bracing
Platform Height: 4 ft.Step Depth: 3"
Number of Steps: 4Stepladder Item: Platform Stepladder
Ladder Height: 6 ft.Platform Depth: 15"
Material: FiberglassBottom Width: 27"
Item: Platform StepladderANSI Type: IAA
Platform Width: 14-5/8"Base Spread: 42-7/8"
Standards: ANSICountry of Origin (subject to change): Mexico

Description

Platform Stepladder, Ladder Height 6 ft., Platform Width 14-5/8 In., Platform Depth 15 In., Platform Height 4 ft., Load Capacity 375 lb., Bottom Width 27 In., Base Spread 42-7/8 In., Material Fiberglass, Series P7400, Number of Steps 4, Step Depth 3 In., Step Tread Ribbed, ANSI Type IAA, Includes Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE Bracing, Standards ANSI

Reviews