DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Platform Stepladder, 6 ft., Fiberglass, 300 lb.

WERNER| Zoro #: G1851455| Mfr #: P6206

$304.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Step Depth: 3"
Stepladder Item: Platform Stepladder
Series: P6200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851455 Mfr #: P6206
Step Depth: 3"Stepladder Item: Platform Stepladder
Series: P6200Ladder Height: 8 ft.
Bottom Width: 30-3/8"Item: Platform Stepladder
Platform Height: 6 ft.ANSI Type: IA
Number of Steps: 6Base Spread: 54-3/4"
Platform Width: 14-5/8"Includes: Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE Bracing
Step Tread: RibbedMaterial: Fiberglass
Standards: ANSILoad Capacity: 300 lb.
Platform Depth: 15"Country of Origin (subject to change): Mexico

Description

Platform Stepladder, Ladder Height 8 ft., Platform Width 14-5/8 In., Platform Depth 15 In., Platform Height 6 ft., Load Capacity 300 lb., Bottom Width 30-3/8 In., Base Spread 54-3/4 In., Material Fiberglass, Series P6200, Number of Steps 6, Step Depth 3 In., Step Tread Ribbed, ANSI Type IA, Includes Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE Bracing, Standards ANSI

Reviews