DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Step Stand, 24 In H, 375 lb., Aluminum

WERNER| Zoro #: G0482912| Mfr #: SSA02

$127.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 375 lb.
Number of Steps: 2
Bottom Width: 17"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0482912 Mfr #: SSA02
Load Capacity: 375 lb.Number of Steps: 2
Bottom Width: 17"Material: Aluminum
Series: SSA00Includes: Locking Mechanism: Once Engaged Stays Open Permanently
Closed Depth: Overall Height: 24"
Color: Silver/BlackPlatform Depth: 9"
Base Depth: 21"Item: Step Stand
Top Step Height: 20"ANSI Type: IAA
Closed Height: 24"Country of Origin (subject to change): Mexico

Description

Step Stand, Number of Steps 2, Overall Height 24 In., Material Aluminum, ANSI Type IAA, Load Capacity 375 lb., Top Step Height 20 In., Platform Depth 9 In., Bottom Width 17 In., Base Depth 21 In., Color Silver/Black, Series SSA00, Closed Height 24 In., Includes Locking Mechanism: Once Engaged Stays Open Permanently, Step Stool Product Group Step Stands

Reviews