Step Stand, 24 In H, 375 lb., Fiberglass

WERNER| Zoro #: G2230523| Mfr #: SSF02

$163.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 375 lb.Color: Orange/Silver/BlackPlatform Depth: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2230523 Mfr #: SSF02
Load Capacity: 375 lb.Color: Orange/Silver/Black
Platform Depth: 9"Closed Depth: 10-1/2"
Material: FiberglassClosed Height: 24"
Number of Steps: 2Includes: Locking Mechanism: Once Engaged Stays Open Permanently
Top Step Height: 20"Base Depth: 21"
Item: Step StandStep Stool Product Group: Step Stand
Bottom Width: 17"Series: SSF00
Overall Height: 24"ANSI Type: IAA
Country of Origin (subject to change): China

Description

Step Stool Product Group Step Stand, Number of Steps 2, Overall Height 24 In., Material Fiberglass, ANSI Type IAA, Load Capacity 375 lb., Top Step Height 20 In., Top Step Depth 9 In., Bottom Width 17 In., Base Depth 21 In., Color Orange/Silver/Black, Series SSF00, Closed Depth 10-1/2 In., Closed Height 24 In., Includes Locking Mechanism: Once Engaged Stays Open Permanently, Net Weight 15.2 lb.

Reviews