HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Step Stand, 36 In H, 375 lb., Aluminum

WERNER| Zoro #: G1390286| Mfr #: SSA03

$167.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 36"
Number of Steps: 3
Bottom Width: 18-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1390286 Mfr #: SSA03
Overall Height: 36"Number of Steps: 3
Bottom Width: 18-1/2"Closed Height: 36"
Base Depth: 27-1/2"Closed Depth: 10-1/2"
Load Capacity: 375 lb.Series: SSA00
Includes: Locking Mechanism: Once Engaged Stays Open PermanentlyColor: Silver/Black
Top Step Height: 30"ANSI Type: IAA
Item: Step StandPlatform Depth: 9"
Material: AluminumCountry of Origin (subject to change): China

Description

Step Stand, Number of Steps 3, Overall Height 36 In., Material Aluminum, ANSI Type IAA, Load Capacity 375 lb., Top Step Height 30 In., Platform Depth 9 In., Bottom Width 18-1/2 In., Base Depth 27-1/2 In., Color Silver/Black, Series SSA00, Closed Height 36 In., Includes Locking Mechanism: Once Engaged Stays Open Permanently, Step Stool Product Group Step Stands

Reviews