Step Stand, 36 In H, 375 lb., Fiberglass

WERNER| Zoro #: G2025816| Mfr #: SSF03

$198.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 375 lb.Color: Orange/Silver/BlackPlatform Depth: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2025816 Mfr #: SSF03
Load Capacity: 375 lb.Color: Orange/Silver/Black
Platform Depth: 9"Closed Depth:
Material: FiberglassClosed Height: 36"
Number of Steps: 3Includes: Locking Mechanism: Once Engaged Stays Open Permanently
Top Step Height: 30"Base Depth: 27-1/2"
Item: Step StandBottom Width: 18-1/2"
Series: SSF00Overall Height: 36"
ANSI Type: IAACountry of Origin (subject to change): China

Description

Step Stand, Number of Steps 3, Overall Height 36 In., Material Fiberglass, ANSI Type IAA, Load Capacity 375 lb., Top Step Height 30 In., Platform Depth 9 In., Bottom Width 18-1/2 In., Base Depth 27-1/2 In., Color Orange/Silver/Black, Series SSF00, Closed Height 36 In., Includes Locking Mechanism: Once Engaged Stays Open Permanently, Step Stool Product Group Step Stands

Reviews