KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Step Stool, 24 In H, 300 lb., Fiberglass

WERNER| Zoro #: G0463066| Mfr #: 6202

$58.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.
Series: 6202
Color: Blue/Silver/Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0463066 Mfr #: 6202
Load Capacity: 300 lb.Series: 6202
Color: Blue/Silver/YellowTop Step Height: 24"
Number of Steps: 2Base Depth: 20"
Platform Depth: 6"Bottom Width: 18"
Item: Step StandANSI Type: IA
Overall Height: 24"Closed Height: 24"
Material: FiberglassClosed Depth: 6"
Country of Origin (subject to change): Mexico

Description

Step Stool, Number of Steps 2, Overall Height 24 In., Material Fiberglass, ANSI Type IA, Load Capacity 300 lb., Top Step Height 24 In., Platform Depth 6 In., Bottom Width 18 In., Base Depth 20 In., Color Blue/Silver/Yellow, Series 6202, Closed Depth 6 In., Closed Height 24 In., Step Stool Product Group Step Stands

Reviews