BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3' Aluminum 300 lb. Stepladder, Type IA

WERNER| Zoro #: G2475426| Mfr #: 373

$64.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: 370Includes: Tool Tray Top and Pail ShelfBottom Width: 17-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2475426 Mfr #: 373
Series: 370Includes: Tool Tray Top and Pail Shelf
Bottom Width: 17-3/4"Ladder Height: 3 ft.
Base Spread: 23-1/2"Step Depth: 3"
Stepladder Item: StepladderLoad Capacity: 300 lb.
Number of Steps: 2Item: Stepladder
Step Tread: RibbedANSI Type: IA
Material: AluminumCountry of Origin (subject to change): Mexico

Description

Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 3 ft., Load Capacity 300 lb., Number of Steps 2, Base Spread 23-1/2 In., Bottom Width 17-3/4 In., Step Depth 3 In., Step Tread Ribbed, Series 370, Includes Tool Tray Top and Pail Shelf

Reviews