10' Fiberglass 300 lb. Stepladder, Type IA

WERNER| Zoro #: G2391444| Mfr #: 6210

$314.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Steps: 9
Step Depth: 3"
Stepladder Item: Stepladder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2391444 Mfr #: 6210
Number of Steps: 9Step Depth: 3"
Stepladder Item: StepladderSeries: 6200
Ladder Height: 10 ft.ANSI Type: IA
Bottom Width: 30-3/8"Load Capacity: 300 lb.
Includes: Drill Holster for Added ConvenienceStep Tread: Ribbed
Material: FiberglassItem: Stepladder
Base Spread: 65-7/8"Country of Origin (subject to change): Mexico

Description

Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 10 ft., Load Capacity 300 lb., Number of Steps 9, Base Spread 65-7/8 In., Bottom Width 30-3/8 In., Step Depth 3 In., Step Tread Ribbed, Series 6200, Includes Drill Holster for Added Convenience

Reviews