SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

10' Fiberglass 375 lb. Stepladder, Type IAA

WERNER| Zoro #: G0428994| Mfr #: 7410

$351.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 375 lb.Bottom Width: 32"Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0428994 Mfr #: 7410
Load Capacity: 375 lb.Bottom Width: 32"
Material: FiberglassStep Depth: 3"
Stepladder Item: StepladderNumber of Steps: 9
Base Spread: 67-1/2"Includes: Drill Holster for Added Convenience
Item: StepladderSeries: 7400
Ladder Height: 10 ft.Step Tread: Ribbed
ANSI Type: IAACountry of Origin (subject to change): Mexico

Description

Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 10 ft., Load Capacity 375 lb., Number of Steps 9, Base Spread 67-1/2 In., Bottom Width 32 In., Step Depth 3 In., Step Tread Ribbed, Series 7400, Includes Drill Holster for Added Convenience

Reviews