SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

10' Fiberglass 375 lb. Stepladder, Type IAA

WERNER| Zoro #: G2277362| Mfr #: OBEL10

$364.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 375 lb.Bottom Width: 30-3/8"Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2277362 Mfr #: OBEL10
Load Capacity: 375 lb.Bottom Width: 30-3/8"
Material: FiberglassStep Depth: 3"
Stepladder Item: StepladderNumber of Steps: 9
Base Spread: 65-7/8"Includes: Job Top, Tool Lasso(TM) System, Multi Purpose Hooks, Conduit Holder, Wire Spool Holders
Item: StepladderSeries: OBEL00
Ladder Height: 10 ft.Step Tread: Ribbed
ANSI Type: IAACountry of Origin (subject to change): Mexico

Description

Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 10 ft., Load Capacity 375 lb., Number of Steps 9, Base Spread 65-7/8 In., Bottom Width 30-3/8 In., Step Depth 3 In., Step Tread Ribbed, Series OBEL00, Includes Job Top, Tool Lasso(TM) System, Multi Purpose Hooks, Conduit Holder, Wire Spool Holders

Reviews