12' Fiberglass 375 lb. Stepladder, Type IAA

WERNER| Zoro #: G0964196| Mfr #: OBEL12

$340.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Job Top, Tool Lasso(TM) System, Multi Purpose Hooks, Conduit Holder, Wire Spool Holders
Step Tread: Ribbed
Item: Stepladder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0964196 Mfr #: OBEL12
Includes: Job Top, Tool Lasso(TM) System, Multi Purpose Hooks, Conduit Holder, Wire Spool HoldersStep Tread: Ribbed
Item: StepladderMaterial: Fiberglass
Stepladder Item: StepladderBottom Width: 33-7/8"
Base Spread: 78-1/4"Step Depth: 3"
Number of Steps: 11Series: OBEL00
Ladder Height: 12 ft.ANSI Type: IAA
Load Capacity: 375 lb.Country of Origin (subject to change): Mexico

Description

Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 12 ft., Load Capacity 375 lb., Number of Steps 11, Base Spread 78-1/4 In., Bottom Width 33-7/8 In., Step Depth 3 In., Step Tread Ribbed, Series OBEL00, Includes Job Top, Tool Lasso(TM) System, Multi Purpose Hooks, Conduit Holder, Wire Spool Holders

Reviews