PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

4' Fiberglass 375 lb. Stepladder, Type IAA

WERNER| Zoro #: G2340651| Mfr #: 7404

$110.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Steps: 3Step Depth: 3"Stepladder Item: Stepladder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340651 Mfr #: 7404
Number of Steps: 3Step Depth: 3"
Stepladder Item: StepladderSeries: 7400
Ladder Height: 4 ft.ANSI Type: IAA
Bottom Width: 21-1/2"Load Capacity: 375 lb.
Includes: Drill Holster for Added ConvenienceStep Tread: Ribbed
Material: FiberglassItem: Stepladder
Base Spread: 30-1/2"Country of Origin (subject to change): Mexico

Description

Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 4 ft., Load Capacity 375 lb., Number of Steps 3, Base Spread 30-1/2 In., Bottom Width 21-1/2 In., Step Depth 3 In., Step Tread Ribbed, Series 7400, Includes Drill Holster for Added Convenience

Reviews