5' Fiberglass 300 lb. Stepladder, Type IA

WERNER| Zoro #: G0422581| Mfr #: 6205

$80.67 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Bottom Width: 21-5/8"Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0422581 Mfr #: 6205
Load Capacity: 300 lb.Bottom Width: 21-5/8"
Material: FiberglassStep Depth: 3"
Stepladder Item: StepladderNumber of Steps: 4
Base Spread: 35-1/8"Includes: Drill Holster for Added Convenience
Item: StepladderSeries: 6200
Ladder Height: 5 ft.Step Tread: Ribbed
ANSI Type: IACountry of Origin (subject to change): Mexico

Description

Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 5 ft., Load Capacity 300 lb., Number of Steps 4, Base Spread 35-1/8 In., Bottom Width 21-5/8 In., Step Depth 3 In., Step Tread Ribbed, Series 6200, Includes Drill Holster for Added Convenience

Reviews