6' Fiberglass 250 lb. Stepladder, Type I

WERNER| Zoro #: G2414352| Mfr #: 6006

$71.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Step Tread: Ribbed
Load Capacity: 250 lb.
Series: 6000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2414352 Mfr #: 6006
Step Tread: RibbedLoad Capacity: 250 lb.
Series: 6000Includes: Drill Holster for Added Convenience
Base Spread: 41-1/8"Step Depth: 3"
Number of Steps: 5Stepladder Item: Stepladder
Bottom Width: 22"Item: Stepladder
ANSI Type: IMaterial: Fiberglass
Ladder Height: 6 ft.Country of Origin (subject to change): Mexico

Description

Stepladder, Material Fiberglass, ANSI Type I, Ladder Height 6 ft., Load Capacity 250 lb., Number of Steps 5, Base Spread 41-1/8 In., Bottom Width 22 In., Step Depth 3 In., Step Tread Ribbed, Series 6000, Includes Drill Holster for Added Convenience

Reviews