SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7' Fiberglass 300 lb. Stepladder, Type IA

WERNER| Zoro #: G0455271| Mfr #: 6207

$276.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Bottom Width: 25-1/8"Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0455271 Mfr #: 6207
Load Capacity: 300 lb.Bottom Width: 25-1/8"
Material: FiberglassStep Depth: 3"
Stepladder Item: StepladderNumber of Steps: 6
Base Spread: 41-1/4"Includes: Drill Holster for Added Convenience
Item: StepladderSeries: 6200
Ladder Height: 7 ft.Step Tread: Ribbed
ANSI Type: IACountry of Origin (subject to change): Mexico

Description

Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 7 ft., Load Capacity 300 lb., Number of Steps 6, Base Spread 41-1/4 In., Bottom Width 25-1/8 In., Step Depth 3 In., Step Tread Ribbed, Series 6200, Includes Drill Holster for Added Convenience

Reviews