Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

8 ft. Fiberglass 300 lb. Stepladder, Type IA

  • Zoro #: G1694831
  • Mfr #: 6208

$228.41

Details
  • Base Spread: 53-5/8"
  • Series: 6200
  • Includes: Drill Holster for Added Convenience
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Werner #6208 Specifications

  • Zoro #: G1694831
  • Mfr #: 6208
Base Spread: 53-5/8" Series: 6200
Includes: Drill Holster for Added Convenience ANSI Type: IA
Load Capacity: 300 lb. Ladder Tread: Ribbed
Material: Fiberglass Item: Stepladder
Ladder Height: 8 ft. Bottom Width: 26-3/8"
Step Depth: 3" Stepladder Item: Stepladder
Number of Steps: 7 Country of Origin (subject to change): Mexico

Description

Zoro offers step stools from leading manufacturers, including Westward, Werner, Louisville, Cotterman, and Little Giant. Here are some important details for Werner Stepladder. Material: Fiberglass, Ladder Height: 8 ft., Load Capacity: 300 lb..

Reviews of Werner #6208