Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Straight Ladder, H 20 ft. , Aluminum

  • Zoro #: G6112662
  • Mfr #: D1520-1
$368.70
  • Rung Dia.: 1 1/4 in
  • Overall Width: 18 1/4 in
  • Standards: OSHA/ANSI
See full product details
This item ships free.

Werner #D1520-1 Specifications

  • Zoro #: G6112662
  • Mfr #: D1520-1
Rung Dia.: 1 1/4 in Overall Width: 18 1/4 in
Standards: OSHA/ANSI Rung Shape: D-Rung
Rung/Step Spacing: 12 in Item: Straight Ladder
Number of Steps: 20 Number of Rungs: 20
ANSI Type: IA, A14.2 Net Weight: 43.5 lb
Item - Straight Ladders: Straight Ladder Rung Spacing: 12"
Material: Aluminum Overall Height: 20 ft.
Top to Bottom Rung: 19 ft Rung Width: 18 in
Load Capacity: 300 lb Ladder Height: 20 ft
Item - Fixed Ladders: D-Rung Straight Ladder Top Step Height: 20 ft
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Straight Ladder, Ladder Height 20 ft, Overall Width 18 1/4 in, Material Aluminum, Load Capacity 300 lb, Number of Rungs 20, Top to Bottom Rung 19 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Rung Width 18 in, Top Step Height 20 ft, Rung Shape D-Rung, Standards ANSI, ANSI Type IA, Net Weight 43.5 lb

Reviews of Werner #D1520-1